Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ Rubber Insulating Gloves Storage Bag

Catalog No. 189994029 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
Electrical Insulating Rubber Gloves (11 in.)
Electrical Insulating Rubber Gloves (12 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
18-999-4029 Electrical Insulating Rubber Gloves (11 in.)
19-025692 Electrical Insulating Rubber Gloves (12 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 18-999-4029 Supplier Honeywell Salisbury™ Supplier No. GB112
This item is not returnable. View return policy

Storage bags are constructed of heavy duty canvas duck and double stitched with rivets at stress points for extra durability. Helps to maintain the shape, and increase the useful life of electrical insulating rubber gloves.

  • Constructed of heavy duty canvas duck
  • Double stitched and riveted at stress points for extra durability
  • Tapered gussets with wide opening tops for easy glove insertion
  • By storing rubber gloves in the right size bag, equipment will lie flat and last longer
  • Improper storage leads to folds and creases which can strain rubber and cause it to crack from ozone prematurely
  • Never force more than one pair of gloves into each storage bag
  • Includes a D-ring for hanging in trucks or on work belts
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material Cotton Canvas
For Use With (Application) Safe storage of electrical insulating rubber gloves
For Use With (Equipment) Electrical Insulating Rubber Gloves (11 in.)
Includes D-Ring
Length (English) 12 in.
Width (Metric) 9 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.