Learn More
Honeywell Salisbury™ LP Series High Voltage Goatskin Leather Lineman's Glove Protectors
Shop All WH Salisbury & Co. Products
Description
- Constructed of high quality, top grain goatskin leather
- Adjustable straps with non-metallic buckles
- Wear over insulating rubber gloves for mechanical protection
- Ideal for industrial electrical workers in high voltage situations
Specifications
Specifications
| Back Material | Vinyl |
| Certifications/Compliance | Meets ASTM F696 Specifications |
| Applications | Industrial |
| Color | Cream |
| Material | Top Grain Goatskin Leather |
| Product Type | Glove Protectors |
| Size | 8 |
| For Use With (Application) | Mechanical Protection |
| For Use With (Equipment) | Rubber Insulating Gloves |
| Glove Cuff Color | Orange |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.