Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Salisbury™ LP Series High Voltage Cowhide Leather Lineman's Glove Protectors - 16 in.

Catalog No. 19816200 Shop All WH Salisbury & Co. Products
Encompass_Preferred
Change view
Click to view available options
9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-816-200 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-816-200 Supplier Honeywell Salisbury™ Supplier No. ILP7C/9
This item is not returnable. View return policy

Glove protectors are 16 in. long and feature adjustable straps with non-metallic buckles. Wear over insulating rubber gloves for mechanical protection against cuts, abrasions, and punctures.

  • Constructed of high quality, top grain cowhide leather
  • Stitched with polyester thread for strong seams
  • Adjustable straps with non-metallic buckles
  • Wear over insulating rubber gloves for mechanical protection
  • Ideal for industrial electrical workers in high voltage situations
TRUSTED_SUSTAINABILITY

Specifications

Back Material Vinyl
Color Yellow
Hand Specific
Material Top Grain Cowhide Leather
Product Type Glove Protectors
Size 9
For Use With (Application) Electrical Utility Work
For Use With (Equipment) Rubber Insulating Gloves
Glove Cuff Color Orange
Glove Cuff Style Contoured
Series LP7C
Length (English) 16 in.
Length (Metric) 40.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.