Learn More
Honeywell Salisbury™ Class 00 Natural Rubber Lineman's Gloves Kit - 14 in.
Shop All WH Salisbury & Co. Products
Description
- Glove kit includes a pair of natural rubber electrical insulating gloves, and a pair of compatible leather protector gloves
- Leather protectors must be no less than 0.5 in. shorter than the cuff of the insulating glove
- Voltage Class 00 gloves will protect workers up to 500 V
- Canvas bag has a wide opening for easy insertion
Specifications
Specifications
| Certifications/Compliance | ANSI/ASTM D120, Class 00, Type I, ASTM F696 |
| Certifications/Compliance (Europe) | IEC 60903 |
| Applications | Industrial |
| Color | Red |
| Material | Rubber |
| Product Type | Electrical Insulating Gloves Kit |
| Size | 11 |
| For Use With (Application) | Electrical Utility Work |
| Glove Cuff Style | Rolled |
| Includes | Natural Rubber Electrical Insulating Gloves, Leather Glove Protectors, and Storage Bag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.