Learn More
Description
- Made from navy blue arc flash resistant Indura™ Ultra Soft™ fabric and sewn with Nomex™ thread
- Full cut with set in sleeves
- FR hook and pile front closure
- 30 in. inseam
- Expansion back
- Hook and pile cuff opening
- 2-ply Nomex wristlets
Compliance
Meet ASTM F1506 and NFPA 70E standards.
Specifications
Specifications
| Size | X-Large |
| Material | Indura™ Ultra soft™ Fabric |
| Color | Navy |
| Arc Flash Rating | 12 Calories/cm2 |
| Certifications/Compliance | ASTM F1506, NFPA 70E™, CE 0120 |
| Size (English) Inseam | 30 in. |
| Size (Metric) Inseam | 76.2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.