Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Salisbury™ Universal Switch Sticks
For shock protection
$585.50 - $773.50
Specifications
Product Type | Universal Switch Stick |
---|---|
Diameter (English) | 1.25 in. |
Diameter (Metric) | 3.1 cm |
For Use With (Application) | Shock protection |
Includes | Prong |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
19-138-486
|
Honeywell Salisbury™
4215 |
96 in. | 240 cm | 3.4 lb. | 1.5 kg |
Each for $773.50
|
|
||
19-138-485
|
Honeywell Salisbury™
4214 |
72 in. | 180 cm | 3.4 lb. | 1.5 kg |
Each for $650.50
|
|
||
19-138-484
|
Honeywell Salisbury™
4213 |
48 in. | 120 cm | 2.6 lb. | 1.2 kg |
Each for $585.50
|
|
||
Description
- Hot sticks with standard splined universal head
- 1 1/4 in. (3.2cm) dia.
- Supplied with a prong
Specifications
Universal Switch Stick | |
3.1 cm | |
Prong |
1.25 in. | |
Shock protection |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title