Learn More
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
Specifications
| Bulb Draw (Metric) | 4.8 mL |
| Description | Fine Tip, Large Bulb Transfer Pipette, 5.8mL |
| Diameter (Metric) Outer | 6.1 mm |
| Material | LDPE |
| Sterility | Sterile |
| Drops/mL | 45 |
| Graduated | No |
| Packaging Type | 20/Bag, 400/Pk., 3200/Cs. |
| Volume (Metric) | 8.9 mL |
| Length (Metric) | 14.7 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
