Learn More
Thermo Scientific™ Samco™ Graduated Transfer Pipettes

Description
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Specifications
| Bulb Draw (Metric) | 3.5 mL |
| Description | Transfer Pipette, Large Bulb, Graduated to 0.25, 0.50, 0.75, 1mL |
| Diameter (Metric) Outer | 4.6 mm |
| Material | LDPE |
| Sterility | Non-sterile |
| Drops/mL | 25 |
| Graduated | Yes |
| Graduations | 0.25, 0.50, 0.75, 1 mL |
| Packaging Type | Bulk 500/Pk 10Pk/Cs 5000/Cs |
| Volume (Metric) | 5.8 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.