Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Graduated Transfer Pipettes
GREENER_CHOICE

Catalog No. 22610171 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
1.5 mL
3.9 mL
5.8 mL
7.7 mL
13.7 mL
Sterility:
Non-sterile
Sterile
Graduations:
0.1 , 0.2, 0.3 mL
0.1, 0.2, 0.3 mL
0.25, 0.5, 0.75, 1 mL
0.25, 0.50, 0.75, 1 mL
1, 2, 3 mL
1, 2, 3, 4, 5 mL
Packaging Type:
20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CS
20/Bag, 500/Pk., 4000/Cs.
Bulk 250/Pk 10Pk/Cs 2500/Cs
Bulk 500/Pk 10Pk/Cs 5000/Cs
Bulk 500/Pk 8Pk/Cs 4000/Cs
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Graduations Packaging Type
22-610-171 3.9 mL Sterile 0.25, 0.50, 0.75, 1 mL Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
13-711-24 3.9 mL Non-sterile 0.25, 0.50, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02-707-029 5.8 mL Non-sterile 0.25, 0.50, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
02-708-009 3.9 mL Sterile 0.25, 0.50, 0.75, 1 mL 20/Bag, 500/Pk., 4000/Cs.
02-708-010 5.8 mL Sterile 0.25, 0.50, 0.75, 1 mL 20/Bag, 500/Pk., 4000/Cs.
22-030-320 7.7 mL Sterile 1, 2, 3 mL Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
13-711-50 7.7 mL Sterile 1, 2, 3 mL 20/Bag, 500/Pk., 4000/Cs.
13-711-43 1.5 mL Non-sterile 0.1 , 0.2, 0.3 mL Bulk 500/Pk 8Pk/Cs 4000/Cs
02-708-014 1.5 mL Sterile 0.1, 0.2, 0.3 mL 20/Bag, 500/Pk., 4000/Cs.
14-754-523 5.8 mL Non-sterile 0.25, 0.5, 0.75, 1 mL Bulk 500/Pk 10Pk/Cs 5000/Cs
14-754-524 13.7 mL Non-sterile 1, 2, 3, 4, 5 mL Bulk 250/Pk 10Pk/Cs 2500/Cs
02-708-012 13.7 mL Sterile 1, 2, 3, 4, 5 mL 20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-610-171 Supplier Thermo Scientific™ Supplier No. 2121S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.

Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.

  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 2.1 mL
Description Transfer Pipette, Small Bulb, Graduated to 0.25, 0.50, 0.75, 1mL
Diameter (Metric) Outer 4.7 mm
Material LDPE
Sterility Sterile
Drops/mL 25
Graduated Yes
Graduations 0.25, 0.50, 0.75, 1 mL
Packaging Type Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
Volume (Metric) 3.9 mL
Length (Metric) 14.0 cm
Type Graduated Transfer Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.