Learn More
Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes, 1.2 mL Sedi-Pet Transfer Pipets, Short Stem, Non-sterile
Shop All Thermo Scientific Products

Description
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Specifications
| Bulb Draw (Metric) | 0.9 mL |
| Diameter (Metric) Outer | 2.5 mm |
| Sterility | Non-sterile |
| Drops/mL | 25 |
| Quantity | 500/Pk., 4000/Cs. |
| Volume (Metric) | 1.2 mL |
| Length (Metric) | 6.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.