Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Samco™ Special Purpose Slurry Pipette
GREENER_CHOICE

Catalog No. 14754525 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
450/Pk., 10 Pk./Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-754-525 450/Pk., 10 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-754-525 Supplier Thermo Scientific™ Supplier No. 993
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates need for plugging, packaging, and autoclaving; prevents cross-contamination.

Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Special Purpose Transfer Pipettes, ideal for delivering drops onto slides or tiles. Single-unit design features a built-in pipettes bulb that eliminates need for plugging, packaging, autoclaving; prevents cross-contamination.

TRUSTED_SUSTAINABILITY

Specifications

Bulb Draw (Metric) 3.3 mL
Description Special Purpose Slurry Pipette; 7.5mL Pipettes
Diameter (Metric) Outer 5.08 mm
Sterility Non-sterile
Drops/mL 13
Quantity 450/Pk., 10 Pk./Cs.
Volume (Metric) 7.5 mL
Length (Metric) 13.23 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.