Learn More
Description
Requires
Temperature Controller
- Rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
- Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, and valves
- Exceptional flexibility and durability
- Suitable for electrically conductive surfaces
- Fiberglass knitted and braided construction
- Double braided outer sheath cover
Warranty and Services
1-year
Specifications
Specifications
| Certifications/Compliance | RoHs, REACH |
| Design | Samox™ insulated multi strand resistance wire heating element |
| For Use With | Electrically Conductive Surfaces |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Includes | 24 in. (610 mm) power cord with bare wire leads |
| Length (Metric) Power Cord | 24 in. (610 mm) |
| Power Density | 13.1 W/in.2 (0.020 W/mm2) |
| Wattage | 470 W |
| Width (Metric) | 13 mm (0.5 in.) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
