Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Samox™ Heavy Insulated Cloth Heating Tape
SDP

Catalog No. 11476102 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-476-102 1.2 m 25 mm (1 in.)
11-476-097 0.6 m 13 mm (0.5 in.)
11-476-098 1.2 m 13 mm (0.5 in.)
11-476-099 1.8 m 13 mm (0.5 in.)
11-476-100 2.4 m 13 mm (0.5 in.)
11-476-101 0.6 m 25 mm (1 in.)
11-476-104 1.8 m 25 mm (1 in.)
11-476-105 2.4 m 25 mm (1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-476-102
Add to Cart
Add to Cart

Requires

Temperature Controller

Fisherbrand™ Samox™ Heavy Insulated Cloth Heating Tape is extremely flexible, making it the ideal heating solution for high temperature applications.

  • Rapid thermal response. Maximum exposure temperatures up to 1400°F (760°C)
  • Perfect for a wide range of applications including heating laboratory apparatus, gas tubing, temporary heat, and valves
  • Exceptional flexibility and durability
  • Suitable for electrically conductive surfaces
  • Fiberglass knitted and braided construction
  • Double braided outer sheath cover

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, REACH
Design Samox™ insulated multi strand resistance wire heating element
For Use With Electrically Conductive Surfaces
Length (Metric) 1.2 m
Voltage 120 V
Includes 24 in. (610 mm) power cord with bare wire leads
Length (Metric) Power Cord 24 in. (610 mm)
Power Density 13.1 W/in.2 (0.020 W/mm2)
Wattage 627 W
Width (Metric) 25 mm (1 in.)
Product Type Heating Tape
Temperature (Metric) 760°C
For Use With (Application) High temperature surface heating applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.