Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Samox™ Insulated Cloth Heating Tape and PID Control Bundle with J-type Thermocouple
SDP

Catalog No. 11476150 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
Model:
L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Model
11-476-150 1.2 m 13 mm (0.5 in.) L
11-476-148 0.6 m 13 mm (0.5 in.) L
11-476-152 1.8 m 13 mm (0.5 in.) L
11-476-154 2.4 m 13 mm (0.5 in.) L
11-476-157 0.6 m 25 mm (1 in.) L
11-476-159 1.2 m 25 mm (1 in.) L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-476-150

Fisherbrand™ Cloth Heating Tape with PID Control Bundle features durable and flexible multi-strand resistance wire heating element with Samox™ insulated outer sheath.

  • High-temperature Samox heating tape with maximum exposure temperature of up to 760°C (1400°F)
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time
  • Available in wide variety of length and width configurations
  • Ideal for laboratory heating applications for apparatus, gas tubing, temporary heat, valves, and more
  • Samox outer sheath provides electrical insulation for safe for use on electrically conductive surfaces
  • Choice of power leads on same end or opposite ends to suit your electrical needs
  • Includes 230 mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Controller Type PID
Controller Digital PID Benchtop Controller
Design Samox™ insulated multi strand resistance wire heating element
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Length (Metric) 1.2 m
Voltage 120 V
Includes High Temperature Heating Tape, Digital PID Temperature Controller
Model L
Length (Metric) Power Cord 24 in. (610 mm)
Sensor Types J-type thermocouple
Wattage 313 W
Width (Metric) 13 mm (0.5 in.)
Product Type Heater and Control Bundle
Temperature (Metric) 760°C
For Use With (Application) High temperature surface heating applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.