Learn More
Fisherbrand™ Samox™ Insulated Heating Tape and ON/OFF Control Bundle (°C Controller)
Shop All Fisherbrand Products

Description
- With exceptional flexibility and durability
- Rapid thermal response
- Samox™ knitted and braided outer sheath
- Includes 9 in. (230mm) long high temperature tie downs for easy installation
- Single power leads on opposite ends
- 24 in. (610mm) long power leads with split 2-prong power plug
- Maximum exposure temperature: 760°C (1400°F)
- Power density: 13.1w/ in.2 (0.020w./mm2)
- Voltage: 120V
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J or K type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±1% FS |
| Controller Type | ON/OFF |
| Controller | Digital ON/OFF Benchtop Controller |
| Design | Samox™ insulated multi strand resistance wire heating element |
| For Use With | Electrically Conductive Surfaces |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Length (Metric) | 2.4 m |
| Voltage | 120 V |
| Includes | High Temperature Heating Tape, Digital ON/OFF Temperature Controller |
| Model | °C Display |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.