Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Sample Cylinder Valves
SDP

Catalog No. 06729025 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Material:
Stainless Steel
Sulfinert-treated
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
06-729-025 Stainless Steel
06-729-007 Sulfinert-treated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-729-025 Supplier Restek™ Supplier No. 26297
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Rugged valves achieve tight shut-off easily with very low torque and withstands overtightening.

  • Stainless steel material
  • Large, durable, Kel-F seat ensures leak-free operation
  • Fittings:0.25 in. Male NPT x 0.25 in. Male NPT
  • Temperature Range: -40° to +120°C
  • Pressure Rating: 3500psig

  • Stainless steel and sulfinert-treated
  • Large, durable, Kel-F seat ensures leak-free operation
  • Rupture disks protect sample cylinders from overpressurization by venting to the atmosphere
  • Temperature Range: -40° to +120°C
  • Pressure Rating: 3500psig

FCAT: 06729025 - 0.25 in. Male NPT x 0.25 in. Male NPT

FCAT: 06729007 - 0.25 in. Male NPT x 0.25 in. Male NPT with 1800psi (12,411 kPa) rupture disk

Specifications

Includes 0.25 in. Male NPT x 0.25 in. Male NPT
Material Stainless Steel
Operating Pressure 3500 psig
Type Sample Cylinder Valves
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.