Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PureAire Monitoring Systems Sample Draw Oxygen Monitor
SDP

Catalog No. 18222008
Change view
Click to view available options
Measurement Range:
0 to 25%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-222-008 0 to 25%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-008 Supplier PureAire Monitoring Systems Supplier No. 99029
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

PureAire Monitoring Systems Sample Draw Oxygen Monitor is capable of sampling distances up to 100 ft. away

  • This Air Check monitor is commonly used for MRI's, confined spaces, and cryogenics
  • Can sample distances of up to 30 meters (100 ft.) away
  • Long-life zirconium sensor has an average life of 10+ years
  • Two-alarm setpoints for 19.5% and 18.0%
  • Built-in audible alarm 90 db
  • Plug-in power supply included
  • Digital display, and 4-20mA analog output
  • Wall mounting brackets
  • Built-in flow sample pump
  • CE marking and UL, C UL approval
  • Simply secure the unit on the wall 3-5 feet from the gas source, and plug it in.
  • Levels are displayed clearly on the screen for easy access and visibility

Specifications

Alarm Types Built-in
Certifications/Compliance CE Marked, UL/CUL Approved
Dimensions (L x W x H) 5 x 7.25 x 6 in.
Type Portable Gas Detection Monitor
Display Type 3/4 in. LCD
Measurement Range 0 to 25%
Sensor Types Long-Life Zirconium Oxide Sensor Cell
Temperature Range (Metric) -40 to +55°C
Voltage 24 V
Warranty 3 Year
Weight (English) 4 lb.
Weight (Metric) 2.0 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.