Learn More
Thermo Scientific™ Sample Storage Assembled Screw Vial Kits
Description
Store your samples with confidence in convenient Thermo Scientific™ National™ Sample Storage Assembled Screw Vial Kits.
- Superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass vials
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
- Pack of 100
Specifications
Specifications
| Closure Color | White |
| Description | Screw Vial Assembled Kit, Solid-top Cap |
| Color | Amber |
| Material | Glass |
| Volume (Metric) | 20 mL |
| No. per Pack | 100 |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.