Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sample Storage Starter Packs
GREENER_CHOICE

Catalog No. 01817104
Change view
Click to view available options
Includes:
0.5mL Tubes, Decapper, Reader
1.0mL Tubes, Decapper, Reader
Tubes and Decapper
Tubes, Decapper, HSX Reader
Tubes, Decapper, ST Reader
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
01-817-104 1.0mL Tubes, Decapper, Reader
01-817-105 Tubes and Decapper
01-817-101 Tubes, Decapper, ST Reader
01-817-102 Tubes, Decapper, HSX Reader
01-817-103 0.5mL Tubes, Decapper, Reader
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-817-104 Supplier Thermo Scientific™ Supplier No. HHDHSXWP1D510
Add to Cart
Add to Cart
Request a Quote

Introduce automation into your workflow with Thermo Scientific™ sample storage starter packs

Introduce automation into your workflow with Thermo Scientific™ sample storage starter packs. Choose from five different starter pack options: BASIC, ADVANCED, PREMIUM, PREMIUM 0.5 mL and PREMIUM 1.mL. All Starter Packs include Matrix™ ScrewTop Tri-coded Tubes with an 8-Channel Screw Cap Decapper. Advanced and Premium Starter Packs also include a barcode reader.

Engineered with the value of your samples in mind:

  • Choose from five different starter pack options.
  • Eliminate the need to reformat non-2D cryotube samples.
  • Secure sample tracking with 2D, 1D, and human readable codes.
  • Cap/decap a full rack of tubes in less than 1 minute.
  • Scan 96 tubes in as little as 1 second with advanced and premium starter packs.
  • Help ensure quality with ISO-7 class cleanroom– manufactured tubes with sterility assurance.
TRUSTED_SUSTAINABILITY

Specifications

Includes 1.0mL Tubes, Decapper, Reader
Type Premium 1.0 mL Starter Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.