Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Sample Vials with Hinged Cap
SCI_ED

Catalog No. S30467 Shop All Dynalab Corporation Products
Change view
Click to view available options
Volume (Metric):
5 mL
Height (Metric):
4.74 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
S30467 5 mL 4.74 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30467 Supplier Dynalon™ Supplier No. 22624505/EMD

missing translation for 'validMainframeMsg'

These sample vials feature tight-fitting hinged caps and durable, polyethylene construction.

•    Ideal for microscale chemistry applications
•    Available in two popular sizes (1mL and 5mL)
•    Sold in packs of 100

Specifications

Color White
Material LDPE
Volume (Metric) 5 mL
For Use With (Application) Microscale chemistry applications
Height (English) 10 in.
Includes Push in friction fit hinged lids
Style Cylindrical
Volume (English) 0.16 oz.
Closure Type Hinged
Quantity 100 Pk.
Autoclavable Autoclavable
Height (Metric) 4.74 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.