Learn More
Poltex Sani/Clorox Wipe Holder

Specifications
Specifications
| Product Type | Wipe Tub Holder |
| Color | Clear |
| Length (Metric) | 147 mm |
| Width (Metric) | 280 mm |
| Height (Metric) | 228 mm |
| Material | PETG |
| Mounting | Surface Mount |
| No. of Compartments | 2 |
| For Use With (Application) | Sani or clorox wipes or equivalent |
| Quantity | 1 Ea. |
| Show More |
Consumables not included.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.