Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Sani-Flex™ Sanitary Mat

Catalog No. 19015789 Shop All NoTrax Products
Change view
Click to view available options
Color:
Blue
Smoke Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-015-789 Smoke Gray
19-015-790 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-015-789 Supplier NoTrax™ Supplier No. 526S0023GY
Add to Cart
Add to Cart

Specially designed for the food industry, Sani-Flex™ food service anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease resistance.

  • Sani-Flex™ food service anti-fatigue matting provides the optimum combination of comfort, anti-slip surface, quality and durability, as well as oil/grease resistance
  • Made of tough rubber compounds, designed to yield a long service life
  • No sharp or jagged edges to harbor and grow bacteria
  • Aggressive slip-resistant surface
  • Specially designed for the food industry

Specifications

Color Smoke Gray
Certifications/Compliance Certified by the NFSI (National Floor Safety Institute)
For Use With (Application) Food processing, professional kitchens, cooking lines, food preparation areas, bars, and cleaning areas
Material Nitrile Rubber Composite Sponge
Type Anti-fatigue Floor Mat
Length (English) 3 ft.
Dimensions (L x W) 3 x 2 ft.
Width (English) 2 ft.
Thickness (English) 1/2 in.
Thickness (Metric) 0.0127 m
Length (Metric) 0.91 m
Width (Metric) 0.6096 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.