Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

InterMetro Sanitizer Holder

Catalog No. 11927000 Shop All Metro Products
Change view
Click to view available options
Capacity (English):
0.5 gal.
1 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
11-927-000 1 gal.
11-927-001 0.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-927-000 Supplier InterMetro Supplier No. SHK41G
Add to Cart
Add to Cart

Holder conveniently stores sanitizer on a Metro SmartWall and Super Erecta wire shelving.

All holders come with optional retaining loop. Sanitizer not included.

Specifications

Product Type Sanitizer Holder
Color Gray
Depth (English) 7.5 in.
Length (Metric) 19.05 cm
Width (English) 6.75 in.
Width (Metric) 17.1 cm
Height (English) 11.5 in.
Height (Metric) 29.21 cm
Holds Bottles up to 6.25 in. dia.
Material Epoxy-coated Steel
Mounting Surface Mount
No. of Compartments 1
Capacity (English) 1 gal.
Capacity (Metric) 3.8 L
For Use With (Equipment) Super Erecta Wire Shelving and SmartWall Wall Shelving
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.