Learn More
Poltex Sanitizing Station with Sign Sleeve

Description
- Sanitizing station with sign sleeve accommodates most combinations of sanitizing/infection prevention items on the market.
- Choose from 4 or 5 item capacity.
- Choose from wall mount (wall mount sign sleeve and mounting hardware included) or steel stand (durable powder-coated steel stand included).
- Sliding lid locks with padlock (included) to prevent theft.
- All keys are keyed the same.
- Sign sleeve fits 8.5 x 11 in. sheet of paper.
- Removable riser (included) can be 3 or 3.5 in. tall to accommodate different bottle heights.
- Durable PETG construction.
- See image for dimensions.
- CONSUMABLES NOT INCLUDED
Specifications
Specifications
| Total Positions | 4 |
| Holds | 4 Items |
| Includes | Sign Sleeve |
| Mounting Type | Wall |
| Description | Sanitation Station |
| Material | PETG |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.