Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartolab P20 Diaphragm Laboratory Pump

Catalog No. 01670581 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
0.2 to 1.3 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
01-670-581 0.2 to 1.3 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-581 Supplier Sartorius Supplier No. 180MP1

A key safety feature of Sartolab P20 Diaphragm Laboratory pump is the integrated pressure relief valve that serves as a protective mechanism, automatically activating to relieve pressure from a pressure buildup.

  • Safety Mechanism: Equipped with an integrated pressure relief valve for secure operation
  • Compact Design: Space-saving with a small footprint for convenient placement
  • User-Friendly Interface: Simple controls for hassle-free operation
  • Dry Running Capability: Self-priming pump that can operate without fluid
  • Robust Construction: Splashproof with an IP65 rating, suitable for challenging environments
  • Brushless DC motor for less maintenance
  • Integrated overheating protection for longer lifetime
  • Versatile Control: Dual-mode functionality, offering both analog and impulse control (RC) capabilities
  • The RC option includes a dedicated interface for foot switch integration, significantly improving the ease and flexibility of operation
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 3.5 bar
Flow Rate 0.2 to 1.3 L/min.
Pump Type Diaphragm Pump
Maximum Pressure 3.5 bar
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.