Learn More
Description
- Membrane: 0.2 μm polyethersulfone
- Housing: Transparent polycarbonate with PTFE automatic venting
- Housing diameter: 61 mm
- Inlet: Hose Barb
- Outlet: Hose barb with filling bell and lid
- Filtration Area: 21 cm2
- Holdup Volume: 1 mL
- Recommended Max. Inlet Pressure: 4 bar
- Housing Burst Pressure: 5 bar
- pH Range: 1 to 10
- Box of 10 pieces, individually packed and sterile
Specifications
Specifications
| Connectors | Hose Barb |
| Disposable | Reusable |
| Filter Type | Ready-to-Use Pressure Filter |
| Material | PES |
| Material (Membrane) | PES |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Diameter (Metric) | 61 mm |
| Fit for Purpose | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.