Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Qualitative Grade 292 a Filter Papers

Catalog No. 14555026 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
55 mm
70 mm
110 mm
125 mm
150 mm
185 mm
240 mm
320 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-555-026 185 mm
14-555-024 320 mm
14-555-031 70 mm
14-555-028 125 mm
14-555-027 150 mm
14-555-029 110 mm
14-555-025 240 mm
14-555-032 55 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-555-026 Supplier Sartorius Supplier No. FT3215185
Only null left
Add to Cart
Add to Cart

These filter papers are especially suitable for qualitative analyses that require a low ash content.

  • Pure cotton linters or cotton linters with refined pulp
  • No additives, such as wet-strengthening agents
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Cotton Linters
Particle Retention 4 to 7 μm
Pore Size 4 to 7 μm
Filtration Speed 97 sec.
Grade 292 a
Quantity 100/Pk.
Thickness (Metric) 0.19 mm
Type Qualitative Filter Paper
Diameter (Metric) 185 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.