Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Qualitative Grade 34/N Filter Papers

Catalog No. 14555003 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
125 mm
320 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-555-003 125 mm
14-555-002 320 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-555-003 Supplier Sartorius Supplier No. FT4478125
Only null left
Add to Cart
Add to Cart

This paper grade is generally used for analytical and technical purposes. It has a fast flow rate due to its structure.

Made of refined pulp and cotton linters with an > 95% α-cellulose content. Ash content between 0.1 - 0.15%. Wet-strengthened.
TRUSTED_SUSTAINABILITY

Specifications

Format Folded
For Use With (Equipment) Conical Funnel
Material Cotton Linters, Refined Pulp
Pore Size 2 to 3 μm
Filtration Speed 4 sec.
Grade 34/N
Quantity 100/Pk.
Thickness (Metric) 0.2 mm
Type Qualitative Filter Paper
Diameter (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.