Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Aluminum Weighing Boats

Catalog No. 14557536 Shop All Sartorius Products
Change view
Click to view available options
Dimensions (L x W x H):
0.5 x 0.2 x 0.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
14-557-536 0.5 x 0.2 x 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-557-536 Supplier Sartorius Supplier No. U16565250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Variety of sizes available

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Color Silver
Disposable Reusable
Material Aluminum
Shape Boat
Sterility Non-sterile
Type Weighing Boat
Dimensions (L x W x H) 0.5 x 0.2 x 0.1 in.
Length (English) 0.5 in.
Width (English) 0.2 in.
Height (English) 0.1 in.
Weight (Metric) 4.5 mg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.