Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ 615DI Deionization Cartridges

Catalog No. 14556235 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
40
300
600
Material:
Plastic
Stainless Steel
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Material
14-556-235 600 Stainless Steel
14-556-233 300 Plastic
14-556-232 40 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-556-235 Supplier Sartorius Supplier No. 615DI014

missing translation for 'validMainframeMsg'

arium™ 615DI cartridges are designed to produce highly deionised water. The DI cartridges contain highly effective ion exchange resins to remove cations and anions from the water by exchanging H+ and OH–. The uniform and compact mixed bed ensures a reliable desalination and an optimal utilisation of the resin material, reducing conductivity by up to 0.1μS/cm.

  • Compact design, easy to install
  • Reliable procedure, simply replace the resin when its capacity is exhausted
  • Conductivity typically <0.1μS/cm
  • High efficiency

TRUSTED_SUSTAINABILITY

Specifications

Type Cartridge, Deionization
Feedwater Temperature (Metric) 35°C
Flow Rate 600
Includes Set of tube connector
Inlet Connection (English) 0.75 in.
Material Stainless Steel
Volume (Metric) Rinse 20 L
Height (Metric) 60 cm
Diameter (Metric) 23.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.