Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ Bagtank

Catalog No. 14556270 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
1.5
2
3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-556-270 2
14-556-268 3
14-556-269 1.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-556-270 Supplier Sartorius Supplier No. H2OAOV50US
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

arium™ Bagtank with integrated venting filter to protect against CO2 contamination

  • Integrated venting filter with check valve securely protects against CO2 contamination
  • Optional rollers provide highest flexibility
  • Easy replacement of arium™ bags, with no time-consuming sanitization
  • High operation safety, no use of cleaning agents
  • Available in 20l, 50l, and 100l volumes.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
For Use With (Equipment) Arium Comfort I, Comfort II, Advance RO/EDI
Type Bagtank with Pump
Flow Rate 2
Material Stainless Steel, Plastic
Temperature (Metric) Operating 2°C to 35°C
Width (Metric) 25.4 cm
Height (Metric) 85.2 cm
Depth (Metric) 58.7 cm
Electrical Requirements 115 VAC 60 Hz
Voltage 115 VAC
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.