Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius arium™ Distribution Pump

Catalog No. 14556266 Shop All Sartorius Products
Change view
Click to view available options
Depth (English):
9.4 in.
Electrical Requirements:
110 V 50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Electrical Requirements
14-556-266 9.4 in. 110 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-556-266 Supplier Sartorius Supplier No. H2OADP20US
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optional additional pump for use with 20L arium™ Bagtank

An optional additional pump for a 20l bagtank

TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 35°C
For Use With (Equipment) Arium Bagtank 20 L
Type Distribution Pump
Protection Class IP 20
Dimensions (L x W x H) 78.7 x 4.33 x 5.8 in. (200 x 11 x 14.8 cm)
Length (English) 78.7 in.
Length (Metric) 200 cm
Width (English) 4.33 in.
Width (Metric) 11 cm
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Depth (English) 9.4 in.
Depth (Metric) 23.9 cm
Weight (English) 6.3 lb.
Weight (Metric) 2.9 kg
Electrical Requirements 110 V 50/60 Hz
Voltage 110 V
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.