Learn More
Description
- Hollow Fiber Ultrafilter 611CDU5 for Ultrapure Water Systems
- Disposable, self-contained, ultrafilter designed for the Arium™ 611UF and 611VF laboratory water purification systems
- The ultrafilter removes bacterial endotoxins, bacteria and particles from ultrapure water with a resistivity of up to 18.2 Megohms x cm at 25°C
- Membrane: Polysulfone
- Potting Material: Polyurethane (PUR)
- Housing, Caps: Polycarbonate (PC)
- Sterile Plugs: Polypropylene (PP)
- Effective Membrane Area: 2.1 m2
Specifications
Specifications
| Feedwater Source | Pretreated |
| Material | Polycarbonate |
| Purification Method | Ultrafiltration |
| Filter Size | 2.1 m2 |
| For Use With (Equipment) | Arium™ 611UF and 611UV Laboratory Water Purification System |
| Type | Hollow Fiber Ultrafilter |
| Weight (Metric) | 0.24 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.