Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Centrifuge Bottle for Vivacell 70

Catalog No. 14558533 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-558-533 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-558-533 Supplier Sartorius Supplier No. VSA003

250mL Centrifuge Bottle for Vivaspin 70 Centrifugal Concentrator Inserts

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Includes Standard cap
Material Plastic
For Use With (Equipment) Vivacell 70
Capacity (English) 8 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.