Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ MSA Toploader Balances: No Draft Shield (DO)/Guide-Assisted Leveling

Catalog No. 14557275 Shop All Eppendorf North America Products
Catalog No. 14-557-275 Supplier Sartorius Supplier No. 3102663015
Add to Cart
Add to Cart

Ideal for use in regulated areas in the pharmaceutical industry

  • Flexible silicone rings for easy pipette and dispenser identification and labelling 34 mm inner diameter
  • Ideal fit for Eppendorf 10 mL single-channel pipettes (lower part), all Multipette™ dispensers, Pipette Carousel/Stand 2, or Easypet™ 3 pipette controllers (grip)
  • Prevent errors from pipette misidentification and add color and joy to your lab (12 vibrant colors)
  • Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
  • Unmistakably Eppendorf : ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
  • Eco-friendly, re-closable packaging made from 100 % paper

† According to United States Pharmacopeia Chapter 41.

TRUSTED_SUSTAINABILITY

Specifications

Color Neon Magenta
For Use With Pipettes
Material Silicone
Type Single Channel Pipette Adapter
For Use With (Equipment) Single Channel Pipette Adapter
Quantity 5 Pk.
Diameter (Metric) Opening 34 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.