Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ MSU Analytical Balances: Draft Shield with Manual Doors

Catalog No. 14557303 Shop All Eppendorf North America Products
Catalog No. 14-557-303 Supplier Sartorius Supplier No. 3102661012
Add to Cart
Add to Cart

Combines classic key-operated control with a wide range of performance features

  • Flexible silicone rings for easy pipette and dispenser identification and labelling 24 mm inner diameter
  • Ideal fit for all Eppendorf air-cushion pipettes (upper part), or lower part of 2 and 2.5 mL single-channel pipettes
  • Prevent errors from pipette misidentification and add color and joy to your lab
  • Available in 12 vibrant colors
  • Autoclavable and suitable for UV or H2O2 sterilization as well as extensively tested for lab use
  • ColorTag rings have the Eppendorf logo embossed inside for easy recognition of the original
  • Eco-friendly, re-closable packaging made from 100 % paper

† According to United States Pharmacopeia Chapter 41.

TRUSTED_SUSTAINABILITY

Specifications

Color Neon Yellow
For Use With Pipettes
Material Silicone
Type Single Channel Pipette Adapter
For Use With (Equipment) Single Channel Pipettes 2 and 2.5 mL
Quantity 10 Pk.
Diameter (Metric) Opening 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.