Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Drain Tubing for Microsart™ Counters

Catalog No. 14555864 Shop All Sartorius Products
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
14-555-864 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-555-864 Supplier Sartorius Supplier No. 1ZA0002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silicone Drain Tubing

For use with Microsart Counters

  • Silicone
  • Length: 1m
  • Dia.: 12mm
  • Wall thickness: 3mm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Drain Tubing
Display Type None
Material Silicone
Diameter (English) 0.47 in.
Diameter (Metric) 12cm
Length (English) 3.2 ft.
Length (Metric) 1m
Thickness (Metric) 0.3cm
For Use With (Equipment) Microsart Counter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.