Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Entris™ Toploading Balances

Catalog No. 14559025 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
3.2 kg
Readability:
10 mg
Includes:
Internal Calibration
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Includes
14-559-025 3.2 kg 10 mg Internal Calibration
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-559-025 Supplier Sartorius Supplier No. ENTRIS3202I1SUS

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

When you need to get a heavy workload of repetitive applications done fast. Innocal Calibration Services avaliable on some models.

  • White-backlit, high-contrast display with 15 mm digits; exceptionally easy to read under any room lighting conditions
  • New operating concept: easy configuration of the individual settings guided by short, menu-driven text prompts (choice of 5 languages) and simple navigation using cursor keys
  • RS-232C bidirectional interface port; optional Sartorius cable for connection of the balance to a USB port
  • Total ease of operation
  • All keys have positive click action
  • Clearly defined control panel
  • Monolithic weighing cell provides high thermal stability and extremely fast response times
  • Fast response time and display stability
  • Language-driven user interface
  • Unit toggle of up to 5 units

Applications
Percent weighing, unit toggle, animal weighing, net-total, calculation, density determination and counting

Innocal Calibration Services
Available in items containing i-1SUS in Manufacturer's No.: 14-559-023, -024,- 025, -026, -027, -028, -029, -030.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-232C, 25-pin
Capacity 3.2 kg
Readability 10 mg
Includes Internal Calibration
Linearity 30 mg
Model ENTRIS3202i-1S
Repeatability 10 mg
Stabilization Time 1.5 sec.
Type Toploading Balance
Dimensions (L x W x H) 303 x 230 x 91 mm (12.9 x 9.0 x 3.6 in.)
Width (Metric) Pan 180 mm
Depth (Metric) Pan 180 mm
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.