Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius MD8 Airport Portable Air Sampler
GSA_VA

Catalog No. 14555867 Shop All Sartorius Products
Change view
Click to view available options
Airflow Rate:
10, 20, 30, 50, 125 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
14-555-867 10, 20, 30, 50, 125 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-555-867 Supplier Sartorius Supplier No. 16757
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

MD8 Airport Portable Air Sampler for impaction measurements and background monitoring with gelatine membranes.

AirPort MD8 is the new air sampler for the pharmaceutical industry, the biotechnology, the food and beverage industry, for hospitals environmental care and for works safety. For guaranteeing reliable and exact measurement results AirPort MD8 uses the gelatine membrane filter method or the Impaction method with BACTair™.

  • Battery-powered and portable for universal use
  • Battery power level clearly indicated so constant performance during sampling is guaranteed
  • Ergonomic design and easy to clean
  • Flexible adjustment possibilities of the volume flow and the sample volume
  • Air Flow:
    • 10 L/min., 20 L/min., 30 L/min., 50 L/min.
    • 125 L/min. (only when BACTairTM culture media plates are used)
  • User friendly prompting with the option of five languages: English, French, German, Italian and Spanish
  • Parameters last used are stored even after automatic shut-off
  • The device can be calibrated on-site
  • CSA Compliant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Airflow Rate 10, 20, 30, 50, 125 L/min.
Weight (Metric) 2.5 kg
Battery Rechargeable NiMH
Includes Air Sampler, battery charger, operating instructions, calibration certificate.
Power Consumption 5 to 14 Watt depending of filter pressure drop
Certifications/Compliance CSA Compliant
Product Type Portable Air Sampler
For Use With (Application) For hospitals environmental care and for works safety
Voltage 115/230 V
Dimensions (L x W x H) 300 x 135 x 165 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.