Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius ME36S High Capacity Microbalances

Catalog No. 14557005 Shop All Sartorius Products
Change view
Click to view available options
Weighing capac.: 31g; 30mm dia. weighing pan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-557-005 Weighing capac.: 31g; 30mm dia. weighing pan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-557-005 Supplier Sartorius Supplier No. ME36S

missing translation for 'validMainframeMsg'

Designed to weigh the smallest sample quantities and meet the highest requirements. Sartorius ME36S High Capacity Microbalances features an exceptionally high weighing capacity of 31g and a readability of 1μg..

The separate installation of weighing unit and display and/or electronic unit not only reduces thermal disturbances, but also delivers absolutely reliable weighing results. By virtue of its unique design, the ME36S display and weighing units are close enough for ideal operating convenience, with optimal spacing for ergonomic handling of microscopic sample quantities. 

  • Flexible draft shield system with three independently motorized draft shield elements for fully automatic, intuitive operation at the press of a key
  • Large, palm-activated keys with intelligent learning function for user-friendly operation of the draft shield
  • Backlit, graphical display for consistently bright weight readouts
  • Text prompts in plain English (and your choice of other languages) guide you quickly and confidently in configuring the balance
  • SQmin function displays minimum allowable sample weight in accordance with the US Pharmacopeia (can be activated by Sartorius Service)
  • S.U.R.E. function for dynamic display of the uncertainty of measurement and process accuracy in accordance with German Calibration Service (DKD) standards for continuous monitoring during all weighing routines (this function is activated by Sartorius Service)
  • isoCAL: fully automatic calibration/adjustment function with memory for calibration records
  • 14 built-in application programs such as differential weighing, statistical evaluation, calculation of weights using a definable factor or equation, air density determination
  • Suitable for weighing samples even in heavy containers
  • Special versions are available for filter weighing
Specifications
  • Capacity: 31g
  • Readability: 1μg
  • Repeatability: ±2μg
  • Linearity: ±10μg
  • Response Time: <10 sec.
  • Pan Size: 30mm
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, FDA/USP, GxP
Display Type LED
Readability 1 μg
Measurement Time <10 sec.
Repeatability ±2 μg
Sample Size 5 mg
Stabilization Time 14 to 18 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Type High Capacity Micro Balance
Width (Metric) Pan 3 cm
Height (English) Chamber 7.48 in.
Height (Metric) Chamber 19 cm
Electrical Requirements 70 V 50/60 Hz
Voltage 70 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.