Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius MGC Grade Glass Microfiber Filters without Binder

Catalog No. 14555164 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
2.1 cm
2.5 cm
4.7 cm
5 cm
5.5 cm
7 cm
9 cm
10 cm
11 cm
12.5 cm
15 cm
18.5 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
14-555-164 4.7 cm
14-555-155 18.5 cm
14-555-156 15 cm
14-555-158 11 cm
14-555-157 12.5 cm
14-555-159 10 cm
14-555-160 9 cm
14-555-162 5.5 cm
14-555-161 7 cm
14-555-163 5 cm
14-555-165 2.5 cm
14-555-166 2.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-555-164 Supplier Sartorius Supplier No. FT31103047
Only null left
Add to Cart
Add to Cart

Binder free MGC Grade Glass Microfiber Filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

  • Applications include: Analysis of suspended solids in wastewater according to EN 872
TRUSTED_SUSTAINABILITY

Specifications

Air Resistance 51 mbar
Color White
Format Disc
For Use With (Equipment) Filtration Systems
Material Borosilicate Glass Microfiber
Particle Retention 1.2 μm
Sample Volume 320 mL
Sterility Non-sterile
Filtration Time 66 sec.
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Grade MGC
Temperature (English) Max. 932°F to 1022°F
Temperature (Metric) Max 500°C to 550°C
Thickness (English) 0.009 in.
Thickness (Metric) 0.25 mm
Type Glass Microfiber Filter
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.