Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Practum™ Precision Weighing Balances

Catalog No. p-4686841 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
310 g
510 g
Model:
313
513
Stabilization Time:
1 sec.
3 sec.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Stabilization Time
14-557-424 310 g 313 3 sec.
14-557-433 510 g 513 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-557-424 Supplier Sartorius Supplier No. PRACTUM3131S

Includes

Universal power adapter, USB data cable, in-use cover, application guide

Consistent readings with outstanding repeatability.

Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft Excel spreadsheet or printer YDP40.

  • Pay only for what you actually need
  • Obtain professional results with a world-class weighing instrument
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from balance to printer or computer quickly and easily with plug & play technology
  • Sturdy draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled for convenient cleaning

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS,N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

TRUSTED_SUSTAINABILITY

Specifications

Connection Type Mini USB
Capacity 310 g
Display Type Color Graphic
Readability 1 mg
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, USB data cable, in-use co
Leveling Manual
Linearity ±3 mg
Material Gold, Die-cast Aluminum, ABS Plastic
Model 313
Repeatability 1 mg
Stabilization Time 3 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 12 cm
Height (English) 12.6 in.
Height (English) Chamber 8.2 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14 in.
Depth (Metric) 36 cm
Weight (English) 10.8 lb.
Weight (Metric) 4.9 kg
Electrical Requirements 100/240 V 2 w
Voltage 100/240 V
Wattage 2 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.