Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Pressure Tubing for Vivaspin™ 20 and Vivacell™ 70, 100, 250

Catalog No. 14558296 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
14-558-296 2.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-558-296 Supplier Sartorius Supplier No. VCA012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Vivaspin 20, Vivacell 70, 100 and 250

  • Optical diameter: 4mm
  • Length: 9.8 ft. (3m)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.1 in.
Diameter (Metric) Inner 2.5 mm
Material Polyurethane
Diameter (English) Outer 3/20 in.
Diameter (Metric) Outer 4 mm
Overall Length (English) 9.8 ft.
Overall Length (Metric) 300 cm
For Use With Vivaspin™ 20, Vivacell™ 70, 100 and 250
Color Blue
Product Type Pressure Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.