Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Analytical Weighing Balances

Catalog No. p-4686822 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
60 g
120 g
220 g
Readability:
0.1 mg
Model:
64
124
224
Includes:
Manual draft shield, Universal power adapter
Manual draft shield, Universal power adapter, USB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Includes
14-557-409 120 g 0.1 mg 124 Manual draft shield, Universal power adapter, USB
14-557-410 220 g 0.1 mg 224 Manual draft shield, Universal power adapter
14-557-443 60 g 0.1 mg 64 Manual draft shield, Universal power adapter, USB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-557-409 Supplier Sartorius Supplier No. QUINTIX1241S

Includes

Manual draft shield, Universal power adapter, USB data cable, in-use cover, application guide, dust cover

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations. Sartorius Quintix™ Analytical Weighing Balances provide reliable and accurate results.

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™ fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB'plug and work'connectivity to a printer or computer
Specifications
  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic calibration; also offers external
  • Weighing units: g, ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Touchscreen
Calibration Points 100 g
Certifications/Compliance 2009/23/EC, EN 45501:1992, OIML
Connection Type Mini USB
Capacity 120 g
Display Type Color
Readability 0.1 mg
Includes Manual draft shield, Universal power adapter, USB
Leveling Manual glass level indicator with air bubble
Linearity ±0.2 mg
Material ABS Plastic, Aluminum Die-cast
Min. Sample Weight 82 g
Model 124
Repeatability ±0.1 mg
Sensitivity Drift ±1.5 ppm/°C
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 9 cm
Height (English) 12.6 in.
Height (English) Chamber 8.22 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Diameter (Metric) Outer Pan 90 mm
Weight (English) 11 lb.
Weight (Metric) 4.9 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.