Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Precision Weighing Balances

Catalog No. 14557411 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
210 g
310 g
510 g
610 g
Readability:
1 mg
Model:
213
313
513
613
Stabilization Time:
1 sec.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
14-557-411 210 g 1 mg 213 1 sec.
14-557-412 310 g 1 mg 313 1 sec.
14-557-413 510 g 1 mg 513 1 sec.
14-557-442 610 g 1 mg 613 1 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-557-411 Supplier Sartorius Supplier No. QUINTIX2131S

Includes

Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.

  • Simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL™; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB 'plug and work' connectivity to a printer or computer

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard applications: weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing; components; statistics and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 210 g
Display Type Color Graphic
Readability 1 mg
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, in-use cover, application
Leveling Manual
Linearity ±2 mg
Material Gold, Die-cast Aluminum, ABS Plastic
Model 213
Repeatability 1 mg
Stabilization Time 1 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 12 cm
Height (English) 12.6 in.
Height (English) Chamber 8.2 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 10.8 lb.
Weight (Metric) 4.9 kg
Voltage 100/240 V
Wattage 2 w
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.