Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Secura™ Analytical Balance 320 g x 0.1 mg 4 dp
GSA_VA

Catalog No. 14557906 Shop All Sartorius Products
Change view
Click to view available options
Capacity: 320g; Repeatability: 0.1mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-557-906 Capacity: 320g; Repeatability: 0.1mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-557-906 Supplier Sartorius Supplier No. SECURA3241S

Includes

Universal power adapter, in-use cover, Application Guide, dust cover and a draft shield ring.

Integrated protection systems minimize risk of obtaining incorrect results

  • Built-in protection systems for complete reliability and regulatory compliance
  • Colored touchscreen display
  • Configurable in three levels
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
  • SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug and Work connectivity to a printer
  • Weighing Units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts; lb, tlc, Kt, tol, bat, MS, N

Specifications:

  • Weighing Capacity: 320g
  • Repeatability: 0.1mg
  • Linearity: 0.3mg
  • Stabilization Time: 2 sec.
  • Minimum Sample Weight acc. to USP: 0.16g
  • Minimum Sample Size Range: 81 to 800mg
  • Connectivity: Data transfer to PC
  • Data Transfer: Direct transfer to Windows applications
  • Draft Shield: Manual
  • Interface: mini USB
  • Leveling: Assisted
  • Chemical Resistance: yes
  • Calibration History: yes
  • Underfloor Weighing: yes
  • Voltage: 100 to 240V
  • Temperature Limits: 10° to 30°C (50d° to 86°F)
  • Laboratory Applications: Weighing, density, percentage, checking, peak hold, counting, unstable conditions
  • Special Laboratory Applications: Mixing, components, statistics, conversion
  • Languages: Chinese, English, French, German, Italian, Japanese, Polish, Portuguese, Russian, Spanish, Hungarian, Turkish
  • Anti-theft Locking Device: Kensington Lock, lockdown capability for cable or chain
  • Pan Dia.: 90mm
  • Weighing Chamber Height: 218mm
  • Weight: approx. 7.9kg (17.4 lb.)
  • Dimensions (D x W x H): 21.3 x 37.6 x 6cm (8.4 x 14.8 x 2.4 in.)

Applications:

Ideal for use in Research and development, Production, QC/QA in Chemical, Pharmacies, Automotive, Academic, Governmental lab, General Lab.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type mini USB
Capacity 320 g
Display Type Touchscreen
Readability 0.1 mg
Grade Analytical
Includes Universal power adapter, in-use cover, application
Leveling Assisted
Linearity 0.3 mg
Model Secura 324-1S
Repeatability 0.1 mg
Sample Size 81 to 800 mg
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Dimensions (D x W x H) Interior 21.3 x 37.6 x 6 cm (8.4 x 14.8 x 2.4 in.)
Height (English) 2.4 in.
Height (English) Chamber 8.5 in.
Height (Metric) 6 cm
Height (Metric) Chamber 21.8 cm
Depth (English) 8.4 in.
Depth (Metric) 21.3 cm
Diameter (Metric) Outer Pan 90 mm
Weight (English) 17.4 lb.
Weight (Metric) 7.9 kg
Electrical Requirements 100/240 V
Voltage 100/240 V
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.