Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius SPH Safety Powder Hood Trolley Carts

Catalog No. 14557195 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
32 in. SPH32 Powder Safety Hood
48 in. SPH48, SPH48B Powder Safety Hood
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-557-195 48 in. SPH48, SPH48B Powder Safety Hood
14-557-194 32 in. SPH32 Powder Safety Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-557-195 Supplier Sartorius Supplier No. 6014.1

missing translation for 'validMainframeMsg'

With 4 in. wheels

For use with Sartorius safety powder hood.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 48 in. SPH48, SPH48B Powder Safety Hood
Includes 4 in. Wheels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.