Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Stedim Container for Anaerobic Incubation

Catalog No. 5090117868 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Inside:
11.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
5090117868 11.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 5090117868 Supplier Sartorius Supplier No. 16671
Add to Cart
Add to Cart

Material: Stainless Steel; For Use With: Anaerobic incubation, insertion, removal of petri dishes

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Anaerobic incubation, insertion, removal of petri dishes
Material Stainless Steel
Type Container
Depth (English) 4.2 in.
Depth (Metric) 10.7 cm
Diameter (English) Inside 4.64 in.
Diameter (Metric) Inside 11.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.