Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Traditional Vacuum Pumps

Catalog No. p-4903933 Shop All Sartorius Products
Change view
Click to view available options
Depth (Metric):
22.5 cm
Electrical Requirements:
110 V 60 Hz
220 V 50 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Electrical Requirements
14-555-895 22.5 cm 220 V 50 Hz
14-555-896 22.5 cm 110 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-555-895 Supplier Sartorius Supplier No. 16612
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Neoprene membrane pumps with low noise level, oil- and maintenance-free and is a reliable vacuum

The Microsart™ e.jet vacuum laboratory pump is designed to create sufficient vacuum for filtration and unlike traditional vacuum pumps, it allows simultaneous transfer of the filtered liquid to waste. The Microsart™ e.jet Transfer Pump is ideal for sample filtration in Microbiology achieving a trans membrane pressure below 700 mbar in compliance with ISO 8199 (Water quality - General guidance on the enumeration of micro-organisms by culture). Constant flow rates and a defined maximum vacuum guarantee smooth and reliable filtration. The Microsart™ e.jet Transfer Pump greatly reduces operating complexity and is an ideal accessory for 3-branch and 1-branch manifolds.

The Microsart™ e.jet is designed to pump both gas and liquids, meaning no loss of efficiency or malfunctions from water drawn into the pump head. The vacuum pump series Microsart™ maxi.vac and Microsart™ mini.vac provide up to date technology for daily use in the Microbiology laboratory environment. They are electric neoprene membrane pumps and therefore oil- and maintenance-free with a low noise level. The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 13 mbar
Electrical Requirements 220 V 50 Hz
Dimensions (L x W x H) 13.3 x 9.8 x 8.9 in. (338 x 250 x 225 mm)
Depth (Metric) 22.5 cm
Wattage 120 w
Weight (English) 21.6 lb.
Weight (Metric) 9.8 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Flow Rate 26 L/min.
Frequency 50 Hz
Overall Height (English) 8.9 in.
Overall Height (Metric) 25 cm
Overall Length (English) 13.3 in.
Overall Length (Metric) 338 mm
Overall Width (English) 13.3 in.
Overall Width (Metric) 250 mm
Pump Type Vacuum Pump
Applications Multiple filtration runs with multibranch manifolds for microbial enumeration
For Use With (Equipment) Combisart
Voltage 220 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.