Learn More
Description
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.13 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | PVC |
| For Use With | Vivaflow™ 50 |
| Includes | 2 x 1m Size 16 PVC tubing with inlet fittings, 2 x 50cm size 16 PVC tubing with 0.6mm flow restrictors, 1x series interconnector |
| Color | Transparent |
| Product Type | Tubing Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.